Skip to content Skip to navigation menu
Elatech Synchronous Belt

V016T5A01970

Elatech Synchronous Belt
Item #101971686
  • 1970 mm Outside Length
  • 16 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1970 mm Outside Length
  • 16 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Color White
Oil Resistance Yes
Tooth Profile Trapezoidal
Pitch 5 mm
Outside Length 1970 mm
Material Polyurethane
Reinforcement Steel
Inch/Metric Metric
No. of Ribs 1
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison