Skip to content Skip to navigation menu
Elatech Synchronous Belt

V016T5A02865

Elatech Synchronous Belt
Item #102203259
  • 2865 mm Outside Length
  • 16 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2865 mm Outside Length
  • 16 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Material Polyurethane
Pitch 5 mm
Reinforcement Steel
No. of Ribs 1
Tooth Profile Trapezoidal
Color White
Oil Resistance Yes
Inch/Metric Metric
Outside Length 2865 mm
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison