Skip to content Skip to navigation menu
Elatech Synchronous Belt

V020T5A00900

Elatech Synchronous Belt
Item #102203191
  • 900 mm Outside Length
  • 20 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 900 mm Outside Length
  • 20 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Oil Resistance Yes
Material Polyurethane
Reinforcement Steel
Inch/Metric Metric
Pitch 5 mm
Color White
Outside Length 900 mm
Tooth Profile Trapezoidal
No. of Ribs 1
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison