Skip to content Skip to navigation menu
Elatech Synchronous Belt

V025AT5A02815

Elatech Synchronous Belt
Item #102203264
  • 2815 mm Outside Length
  • 25 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2815 mm Outside Length
  • 25 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Tooth Profile Trapezoidal
Inch/Metric Metric
Reinforcement Steel
Oil Resistance Yes
Color White
Pitch 5 mm
No. of Ribs 1
Outside Length 2815 mm
Material Polyurethane
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison