Skip to content Skip to navigation menu
Elatech Synchronous Belt

V025T10A03250

Elatech Synchronous Belt
Item #102220297
  • 3250 mm Outside Length
  • 25 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3250 mm Outside Length
  • 25 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Tooth Profile Trapezoidal
Inch/Metric Metric
Material Polyurethane
Color White
Pitch 10 mm
Oil Resistance Yes
Reinforcement Steel
Outside Length 3250 mm
No. of Ribs 1
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison