- 32 mm Cross Section Width
- 10 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Tooth Profile | Trapezoidal |
| Pitch | 10 mm |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Material | Polyurethane |
| Reinforcement | Steel |
| Temperature Range [Min] | -22 °F |
| Static Conductive | No |
| Oil Resistance | Yes |
| Color | Red |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 LB |

