Skip to content Skip to navigation menu
Elatech Synchronous Belt

V032T10A02360

Elatech Synchronous Belt
Item #102203770
  • 2360 mm Outside Length
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2360 mm Outside Length
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Color White
Reinforcement Steel
Tooth Profile Trapezoidal
Outside Length 2360 mm
Inch/Metric Metric
No. of Ribs 1
Oil Resistance Yes
Material Polyurethane
Pitch 10 mm
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison