- ELATECH Synchronous Belt
- 9640 mm Outside Length
- 32 mm Cross Section Width
- 10 mm Pitch
- Trapezoidal Tooth Profile
| Outside Length | 9640 mm |
| Material | Polyurethane |
| Pitch | 10 mm |
| Weight | 0.001 LB |
| Outside Length | 9640 mm |
| Material | Polyurethane |
| Pitch | 10 mm |
| Weight | 0.001 LB |