Skip to content Skip to navigation menu
Elatech Synchronous Belt

V035T10A01350

Elatech Synchronous Belt
Item #102202145
  • 1350 mm Outside Length
  • 35 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1350 mm Outside Length
  • 35 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Outside Length 1350 mm
Reinforcement Steel
Pitch 10 mm
Color White
Tooth Profile Trapezoidal
No. of Ribs 1
Material Polyurethane
Inch/Metric Metric
Oil Resistance Yes
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison