Skip to content Skip to navigation menu
ContinentalV050ST5A00750

V050ST5A00750

Elatech Synchronous Belt
Item #101479153
  • 750 mm Outside Length
  • 50 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
ContinentalV050ST5A00750
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 750 mm Outside Length
  • 50 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Temperature Range [Min] 22 °F
Reinforcement Steel
Tooth Profile Trapezoidal
Oil Resistance Yes
Material Polyurethane
Outside Length 750 mm
Pitch 5 mm
Color White
Temperature Range [Max] 80 °F
No. of Ribs 1
Inch/Metric Metric
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison