Skip to content Skip to navigation menu
Elatech Synchronous Belt

V050T10A03680/Z3

Elatech Synchronous Belt
Item #101372060
  • 3680 mm Outside Length
  • 50 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3680 mm Outside Length
  • 50 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Reinforcement Steel
Material Polyurethane
Pitch 10 mm
Outside Length 3680 mm
No. of Ribs 1
Color Green
Oil Resistance Yes
Inch/Metric Metric
Tooth Profile Trapezoidal
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison