Skip to content Skip to navigation menu
Elatech Synchronous Belt

V050T10A06190/13

Elatech Synchronous Belt
Item #101374073
  • 6190 mm Outside Length
  • 50 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6190 mm Outside Length
  • 50 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Oil Resistance Yes
Reinforcement Steel
Tooth Profile Trapezoidal
Material Polyurethane
Inch/Metric Metric
Pitch 10 mm
Color Red
Outside Length 6190 mm
No. of Ribs 1
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison