- 137.01 in Outside Length
- 2.953 in Cross Section Width
- 0.787 in Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Color | White |
| Reinforcement | Steel |
| Temperature Range [Max] | 80 °F |
| Outside Length | 137.01 in |
| Temperature Range [Min] | 22 °F |
| Pitch | 0.787 in |
| Tooth Profile | Trapezoidal |
| Material | Polyurethane |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Weight | 0.001 LB |

