- 100 mm Cross Section Width
- 9.5 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Outside Length | 762 mm |
| Color | White |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Pitch | 9.5 mm |
| Tooth Profile | Trapezoidal |
| Oil Resistance | Yes |
| Reinforcement | Steel |
| Material | Polyurethane |
| Weight | 0.001 LB |

