Skip to content Skip to navigation menu
Elatech Synchronous Belt

V100T10K01200/Z52

Elatech Synchronous Belt
Item #101371247
  • 1200 mm Outside Length
  • 100 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1200 mm Outside Length
  • 100 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Tooth Profile Trapezoidal
No. of Ribs 1
Oil Resistance Yes
Color Green
Outside Length 1200 mm
Reinforcement Steel
Pitch 10 mm
Inch/Metric Metric
Material Polyurethane
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison