Skip to content Skip to navigation menu
Elatech Synchronous Belt

V100T10K03960/52

Elatech Synchronous Belt
Item #101377121
  • 3960 mm Outside Length
  • 100 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3960 mm Outside Length
  • 100 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Outside Length 3960 mm
Material Polyurethane
Tooth Profile Trapezoidal
Oil Resistance Yes
Pitch 10 mm
Reinforcement Steel
Inch/Metric Metric
Color Red
No. of Ribs 1
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison