Skip to content Skip to navigation menu
SILENTSYNC Synchronous Belt

V105E14A05166/Z

SILENTSYNC Synchronous Belt
Item #101442401
  • 105 mm Cross Section Width
  • 14 mm Pitch
  • Helical Offset Tooth Profile
  • Polyurethane Material
SILENTSYNC Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 105 mm Cross Section Width
  • 14 mm Pitch
  • Helical Offset Tooth Profile
  • Polyurethane Material
Reinforcement Steel
Material Polyurethane
Pitch 14 mm
Color Black
Oil Resistance Yes
Inch/Metric Metric
No. of Ribs 1
Tooth Profile Helical Offset Tooth
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison