Model Series C is a Crimped Assembly. A Crimped Assembly has a Plate Firmly Crimped to the Bellow, and Disassembly is not Possible. This Assembly can be used as an Air Actuator to Lift Weight or Transmit a Force, or the Assembly can be Utilized as a Vibration Isolator. With Proper Maintenance, a Crimped Assembly has a Lifetime Rating of 6 Million Cycles.
features
Great Compact Component Height, Installation Height on a Crimped Assembly, is Significantly Lower than a Pneumatic Cylinder, Great Lateral Flexibility, With a Lateral Offset in the Connecting Parts Up to 30 mm Possible, Easy to Install, Which Makes this a Highly Cost-Effective Part Thanks to its Short Installation Times and Low Assembly Cost. Assembly Utilizes a High Temp Bellow, ECO is Ideal for High-Temperature Applications and Resistant to Mineral Oils and Fuels.
Bellow Compound-ECO - Epichlorohydrin
Weight
3.31 LB
We're here for you
with Service Centers across the country - We have your back