Skip to content Skip to navigation menu
Extended Life™ Constant Pressure Spiral Hose

XCP3S-32X100

Extended Life™ Constant Pressure Spiral Hose
Item #113565851
  • Extended Life™ Constant Pressure Spiral Hose
  • 100 ft Length
  • Synthetic Rubber
  • 2" Hose ID
  • 3,100 psi Max. Working Pressure
Extended Life™ Constant Pressure Spiral Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Extended Life™ Constant Pressure Spiral Hose
  • 100 ft Length
  • Synthetic Rubber
  • 2" Hose ID
  • 3,100 psi Max. Working Pressure

description

  • XCP3S is made for high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.

features

  • Extended Life™ Cover
  • Constant Pressure Rating
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Burst Pressure [Min] 12,400 psi
Reinforcement 4 Layers, Spiral, Steel Wire
Color Black
Working Pressure 3100 psi, 213.74 bar
Hose Length 100 ft
Temperature Range [Max] 250 °F
Bend Radius [Min] 24.800 in
Hose Reinforcement Spiral (4) Steel Wire
Inner Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Working Pressure [Max] 3,100 psi
Hose I.D. 2 in
Temperature Range [Min] -40 °F
Hose OD 2.63 in, 66.8 mm
Bend Radius [Max] 24.8 in
Tube Material Synthetic Rubber
Weight 1.0 KG
EAN or UPC 37256543708
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison