- Cartridge Unit
- 15" Shaft
- 22 1/2" Outside Diameter
- 10 1/4" Wide
- Clamping Ring Collar
| Locking Device | Clamping Ring Collar |
| Outside Dia. | 22.5 in |
| Axial Load | 24840 lbf |
| Lubrication | Relubricatable |
| Shaft Dia. | 15 in |
| Static Load Rating [Max] | 434000 lbf |
| Overall Width | 10 1/4 in |
| Special Features | None |
| RPM [Max] | 500 rpm |
| Temperature Range [Max] | 212 °F |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Type | Split Cylindrical Bearing |
| Dynamic Load Rating | 211000 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Min] | 32 °F |
| Cartridge Type | C 20 |
| Housing Width | 10 1/4 in |
| Weight | 466.4 LB |

