- Cartridge Unit
- 23" Shaft
- 32 1/8" Outside Diameter
- 13 15/32" Wide
- Clamping Ring Collar
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Expansion type bearing
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Shaft Dia. | 23 in |
| Lubrication | Relubricatable |
| Outside Dia. | 32.125 in |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 703800 lbf |
| Bearing Design | Expansion |
| Temperature Range [Max] | 212 °F |
| Cartridge Type | C 28 |
| Temperature Range [Min] | 32 °F |
| Housing Width | 13 15/32 in |
| Axial Load | 32400 lbf |
| Inch/Metric | Inch |
| RPM [Max] | 310 rpm |
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Dynamic Load Rating | 283800 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Type | Split Cylindrical Bearing |
| Overall Width | 13 15/32 in |
| Weight | 1029.6 LB |

