- Cartridge Unit
- 7" Shaft
- 12 3/4" Outside Diameter
- 7 7/8" Wide
- Clamping Ring Collar
| Axial Movement Available | 17/32 in |
| Special Features | None |
| Bearing Design | Expansion |
| Type | Split Cylindrical Bearing |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Inch |
| Outside Dia. | 12.75 in |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 114700 lbf |
| Shaft Dia. | 7 in |
| Cartridge Type | C 12 |
| Temperature Range [Min] | 32 °F |
| Seal Type | Aluminum Triple Labyrinth Seals |
| RPM [Max] | 1220 rpm |
| Axial Load | 8190 lbf |
| Overall Width | 7 7/8 in |
| Static Load Rating [Max] | 178400 lbf |
| Housing Width | 7 7/8 in |
| Weight | 120.0 LB |

