Skip to content Skip to navigation menu
Cooper Bearing Co02B65MMGRGMC2

02B65MMGRGMC2

02 Series Split Roller Bearing Pillow Block Insert
Item #103520063
  • Split Cylindrical - Fixed
  • 65 mm Shaft
  • 5" OD
  • 02 Series
  • C2 Clearance
  • Clamping Ring Collar
  • Unsealed
  • Gun Metal (Bronze) Cage
+ Show More + Show Less
Cooper Bearing Co02B65MMGRGMC2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Cylindrical - Fixed
  • 65 mm Shaft
  • 5" OD
  • 02 Series
  • C2 Clearance

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/8" NPT
  • Fixed type bearing

caution

  • Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Outer Ring Width 1.531 in
Axial Load 1980 lbf
Material Steel
Enclosure Unsealed
O.D. 5 in
Overall Width 72.3 mm
Bearing Type Split Cylindrical - Fixed
Bore Type Round Bore, Metric Type
Radial Internal Clearance Specification Clearance Less Than Normal
Seal Type Unsealed
I.D. 65 mm
Lubrication Relubricatable
Cage Material Gun Metal (Bronze)
Static Load Rating [Max] 41900 lbf
Dynamic Load Rating 37100 lbf
Locking Device Clamping Ring Collar
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison