- Cartridge Unit
- 14" Shaft
- 24 3/4" Outside Diameter
- 12" Wide
- Clamping Ring Collar
| Seal Type | Aluminum Triple Labyrinth Seals |
| Inch/Metric | Inch |
| Outside Dia. | 24.75 in |
| Special Features | None |
| Cartridge Type | C 40 |
| Dynamic Load Rating | 388900 lbf |
| Bearing Design | Non-Expansion |
| Locking Device | Clamping Ring Collar |
| Temperature Range [Min] | 32 °F |
| Housing Width | 12 in |
| RPM [Max] | 500 rpm |
| Housing Material | Cast Iron |
| Shaft Dia. | 14 in |
| Temperature Range [Max] | 212 °F |
| Type | Split Cylindrical Bearing |
| Overall Width | 12 in |
| Axial Load | 358200 lbf |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 661500 lbf |
| Weight | 809.6 LB |

