- Cartridge Unit
- 16" Shaft
- 27" Outside Diameter
- 12 3/4" Wide
- Clamping Ring Collar
| Axial Load | 42390 lbf |
| Cartridge Type | C 42 |
| Inch/Metric | Inch |
| RPM [Max] | 430 rpm |
| Shaft Dia. | 16 in |
| Housing Width | 12 3/4 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 429200 lbf |
| Outside Dia. | 27 in |
| Special Features | None |
| Temperature Range [Max] | 212 °F |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Min] | 32 °F |
| Type | Split Cylindrical Bearing |
| Housing Material | Cast Iron |
| Overall Width | 12 3/4 in |
| Locking Device | Clamping Ring Collar |
| Bearing Design | Expansion |
| Static Load Rating [Max] | 773600 lbf |
| Weight | 1018.6 LB |

