- Cartridge Unit
- 24" Shaft
- 36" Outside Diameter
- 15 9/32" Wide
- Clamping Ring Collar
| Type | Split Cylindrical Bearing |
| Housing Width | 15 9/32 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Cartridge Type | C 50 |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 212 °F |
| Axial Load | 67500 lbf |
| Overall Width | 15 9/32 in |
| Static Load Rating [Max] | 1.3482e+006 lbf |
| Dynamic Load Rating | 622900 lbf |
| RPM [Max] | 290 rpm |
| Housing Material | Cast Iron |
| Special Features | None |
| Inch/Metric | Inch |
| Shaft Dia. | 24 in |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Outside Dia. | 36 in |
| Bearing Design | Non-Expansion |
| Weight | 1837.0 LB |

