- Cartridge Unit
- 420 mm Shaft
- 28 1/4" Outside Diameter
- 12 3/4" Wide
- Clamping Ring Collar
| Locking Device | Clamping Ring Collar |
| Inch/Metric | Metric |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 212 °F |
| Bearing Design | Expansion |
| Dynamic Load Rating | 452800 lbf |
| Housing Material | Cast Iron |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Outside Dia. | 28.25 in |
| Axial Load | 45450 lbf |
| Cartridge Type | C 43 |
| RPM [Max] | 400 rpm |
| Lubrication | Relubricatable |
| Housing Width | 12 3/4 in |
| Type | Split Cylindrical Bearing |
| Overall Width | 12 3/4 in |
| Shaft Dia. | 420 mm |
| Static Load Rating [Max] | 833000 lbf |
| Special Features | None |
| Weight | 1111.0 LB |

