- Cartridge Unit
- 560 mm Shaft
- 34 1/4" Outside Diameter
- 14 1/32" Wide
- Clamping Ring Collar
| Outside Dia. | 34.25 in |
| Locking Device | Clamping Ring Collar |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Inch/Metric | Metric |
| Temperature Range [Max] | 212 °F |
| Special Features | None |
| Cartridge Type | C 48 |
| RPM [Max] | 310 rpm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 601800 lbf |
| Overall Width | 14 1/32 in |
| Shaft Dia. | 560 mm |
| Housing Width | 14 1/32 in |
| Static Load Rating [Max] | 1.2501e+006 lbf |
| Type | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Temperature Range [Min] | 32 °F |
| Axial Load | 61200 lbf |
| Weight | 1573.0 LB |

