Skip to content Skip to navigation menu
Cooper Bearing Co03B700GR

03B700GR

03 Series Split Roller Bearing Pillow Block Insert
Item #103433033
  • Split Cylindrical - Fixed
  • 7" Shaft
  • 14 3/4" OD
  • 03 Series
  • Normal Clearance
  • Clamping Ring Collar
  • Unsealed
  • Steel Cage
+ Show More + Show Less
Cooper Bearing Co03B700GR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Cylindrical - Fixed
  • 7" Shaft
  • 14 3/4" OD
  • 03 Series
  • Normal Clearance

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/4" NPT
  • Fixed type bearing

caution

  • Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Material Steel
Static Load Rating [Max] 383400 lbf
Cage Material Steel
O.D. 14.75 in
RPM [Max] 1030 rpm
I.D. 7 in
Bearing Type Split Cylindrical - Fixed
Overall Width 7.008 in
Length Through Bore 178 mm
Lubrication Relubricatable
Dynamic Load Rating 288800 lbf
Enclosure Unsealed
Radial Internal Clearance Specification Normal Clearance
Outer Ring Width 4.28 in
Seal Type Unsealed
Locking Device Clamping Ring Collar
Axial Load 20030 lbf
Bore Type Round Bore, Inch Type
Weight 172.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison