- Cartridge Unit
- 7 15/16" Shaft
- 19 1/4" Outside Diameter
- 11 13/16" Wide
- Clamping Ring Collar
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Axial Movement Available | 21/32 in |
| Bearing Design | Expansion |
| Dynamic Load Rating | 339200 lbf |
| Housing Width | 11 13/16 in |
| Housing Material | Cast Iron |
| Special Features | None |
| Temperature Range [Min] | 32 °F |
| Overall Width | 11 13/16 in |
| Static Load Rating [Max] | 455000 lbf |
| Type | Split Cylindrical Bearing |
| Locking Device | Clamping Ring Collar |
| Cartridge Type | C 61 |
| Axial Load | 22410 lbf |
| Inch/Metric | Inch |
| Shaft Dia. | 7.9375 in |
| Outside Dia. | 19.25 in |
| RPM [Max] | 880 rpm |
| Weight | 213.136 LB |

