- 03 Series Pillow Block
- 130 mm Shaft
- 8" Centerline to Base
- 21 1/2" Base Length
- 18 1/2" Bolt Centers
| Base Height | 1 7/8 in |
| Axial Load | 11030 lbf |
| Locking Device | Clamping Ring Collar |
| Inch/Metric | Metric |
| RPM [Max] | 1500 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 4 |
| Base Width | 6 1/2 in |
| Lubrication | Relubricatable |
| Pedestal | P 56 |
| Temperature Range [Max] | 212 °F |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Size | 3 3/4 in |
| Bearing Type | Split Cylindrical |
| Bolt Hole Spacing | 18 1/2 in |
| End Type | Open End |
| Static Load Rating [Max] | 191700 lbf |
| Housing Construction | 2 Piece |
| Bolt Hole Length | 3 3/4 in |
| Bolt Hole Spacing Range [Min] | 18 |
| Housing Height | 17 1/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 19 in |
| Dynamic Load Rating | 170500 lbf |
| Insert Type | Split Steel Insert |
| Base Length | 21 1/2 in |
| Bolt Size | 1 in |
| Pillow Block Type | Thru-Bolt |
| Series | 03 Series |
| Shaft Dia. | 130 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 32 °F |
| Weight | 396.352 LB |
| EAN or UPC | 7316579388269 |

