- 03 Series Pillow Block
- 4" Shaft
- 7 17/32" Centerline to Base
- 20 1/4" Base Length
- 17 1/4" Bolt Centers
| Base Length | 20 1/4 in |
| End Type | Open End |
| Pedestal | P 54 |
| Housing Height | 16 in |
| Bolt Hole Spacing Range [Min] | 16 3/4 in |
| Bearing Type | Split Cylindrical |
| Static Load Rating [Max] | 153900 lbf |
| Axial Load | 7020 lbf |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 139000 lbf |
| Bolt Hole Length | 3 1/4 in |
| Temperature Range [Min] | 32 °F |
| Inch/Metric | Inch |
| RPM [Max] | 1820 rpm |
| Base Width | 6 in |
| Shaft Dia. | 4 in |
| Bolt Size | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Size | 3 1/4 in |
| Bolt Hole Spacing | 17 1/4 in |
| Series | 03 Series |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Insert Type | Split Steel Insert |
| Locking Device | Clamping Ring Collar |
| Seal Type | Triple Labyrinth Seals |
| Base Height | 1 1/2 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 17 3/4 in |
| Lubrication | Relubricatable |
| Weight | 320.188 LB |
| EAN or UPC | 7316579388184 |

