- Hydraulic Cylinder
- Welded
- 2" Bore x 8" Stroke
- 1 1/4" Rod
- 3/8 NPTF
applications
- Mobile and agriculture markets
features
- Hardened and chrome-plated rods
options
- Strokes to 48"
- Single lug mounts
- Pin eye mounts
- Up to 5" bore
| Pin Diameter | 1 in |
| Double Rod | No |
| Rod Material | Steel |
| Cap Material | Steel |
| Cushions | Noncushioned |
| Rod Diameter | 1 1/4 in |
| Non-Rotating Rod | No |
| Seal Material | Buna-N |
| Fluid Medium | Hydraulic Oil |
| Pin to Pin Closed | 19 1/2 in |
| Cylinder Type | Welded |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Operating Pressure [Max] | 2500 psi |
| Port Size | 3/8 |
| Body Material | Steel |
| Bore Size | 2 in |
| Force @ Max psi 2500 | 7850 lb |
| Port Location, Cap | 4 |
| Port Location, Head | 4 |
| Cylinder Style | Welded |
| Action | Double Acting |
| Rod End Style | Clevis |
| Rod End Thread | 1 1/16-12 |
| Seal Type | Buna-N Seal |
| Port Type | NPTF |
| Weight | 18.0 LB |
| EAN or UPC | 15202653619 |

