- Corkscrew Tips
- 1/4" Spiral Diameter
- 3/4" Spiral Length
features
- Corkscrew tip is tempered and threaded to the shaft
| Spiral Diameter | 1/4 in |
| Spiral Length | 3/4 in |
| Tip Type | Corkscrew |
| Weight | 0.12 LB |
| Spiral Diameter | 1/4 in |
| Spiral Length | 3/4 in |
| Tip Type | Corkscrew |
| Weight | 0.12 LB |