- Diagonal Cutting Nippers
- 5 1/2" Long
features
- Small nipper for light industry
- Diagonal set of jaws provides hand clearance when cutting flat face
- Finished in bright nickle with black heat treated nickel chrome alloy steel jaws
- Compound leverage construction makes for easy operation on hardened wire
- Opening spring is fitted with positive stop to facilitate handling
- Diagonal cutting nipper compound leverage with spring return
| Length | 5 1/2 in |
| Grip | Non-Cushioned |
| Weight | 0.0 LB |

