- 28 Pc. Transfer Punch Set
- 3/32" to 17/32" Sizes
features
- Properly hardened
- Used for accurate transferring of threaded, drilled, or tapped holes
includes
- Rack
| Tip Size | 3/32 in (Min), 17/32 in (Max) |
| Type | Transfer Punch Set |
| Weight | 4.0 LB |
| Tip Size | 3/32 in (Min), 17/32 in (Max) |
| Type | Transfer Punch Set |
| Weight | 4.0 LB |