- Rigid Packing Screw
- 8" Long
- 3/16" Shaft Diameter
features
- These quality tools are helpful in retrieving stubborn packing from tight openings
- Carbon steel construction, properly shaped and hardened for easy use
| Type | Rigid Packing Screw |
| Shaft Dia. | 0.1875 in |
| Overall Length | 8 in |
| Weight | 0.08 LB |

