- Aluminum Subplate
- NFPA Size 2F06
- 1/2" BSPP Port Size
- Side Ported
- w/o Relief Cavity
| Port Location | Side Port |
| Relief Cavity | w/o Relief Cavity |
| Port Size | 1/2 |
| Port Type | BSPP |
| Material | Aluminum |
| Interface | 2F06 |
| Circuit | N/A |
| Weight | 3.0 LB |
| Port Location | Side Port |
| Relief Cavity | w/o Relief Cavity |
| Port Size | 1/2 |
| Port Type | BSPP |
| Material | Aluminum |
| Interface | 2F06 |
| Circuit | N/A |
| Weight | 3.0 LB |