- Ductile Iron Subplate
- NFPA Size 2F06
- M18 x 1.5 Port Size
- Side Ported
- w/o Relief Cavity
| Port Size | M18 x 1.5 |
| Material | Ductile Iron |
| Interface | 2F06 |
| Port Location | Side Port |
| Circuit | N/A |
| Relief Cavity | w/o Relief Cavity |
| Weight | 3.0 LB |
| Port Size | M18 x 1.5 |
| Material | Ductile Iron |
| Interface | 2F06 |
| Port Location | Side Port |
| Circuit | N/A |
| Relief Cavity | w/o Relief Cavity |
| Weight | 3.0 LB |