- 14 Pieces
- 3/4" - 2 1/2" Hole Saws
- 3/8" & 7/16" Shank Mandrels
- Case
- Master Hole Saw Kit
features
- Compact, injection-molded hole saw kit box with carrying handle delivers portability and jobsite durability
includes
- 3/4", 7/8", 1", 1 1/8", 1 3/8", 1 1/2", 1 3/4", 2", 2 1/8", 2 1/4" and 2 1/2" hole saws
- 3/8" and 7/16" shank quick-change mandrels
- Replacement pilot bit
| Type | Master Hole Saw Kit |
| No. of Pieces | 14 |
| Hole Size | 0.75 in, 0.875 in, 1 in, 1.125 in, 1.375 in, 1.5 in, 2 in, 2.125 in, 2.25 in, 2.5 in |
| Weight | 5.65 LB |
| EAN or UPC | 28877551395 |

