- 18 Gauge, 1 1/4" Brad Nailer
| Type | Nailer |
| Nail/Staple Length | 5/8 in to 1 1/4 in |
| Capacity | 110 Nails |
| Nail/Staple Type | 18 gauge Nails |
| Weight | 6.0 LB |
| EAN or UPC | 28877553153 |
| Type | Nailer |
| Nail/Staple Length | 5/8 in to 1 1/4 in |
| Capacity | 110 Nails |
| Nail/Staple Type | 18 gauge Nails |
| Weight | 6.0 LB |
| EAN or UPC | 28877553153 |