- 100 ft Range [Max]
description
- The DEWALT DW089LG line laser features multiple design enhancements to improve productivity on the jobsite. The DW089K is ideal for professionals tasked with residential and commercial applications such as installing cabinets, drop ceilings, chair rails or doors and windows.
features
- 12 V MAX* lithium-ion rechargeable power tool battery platform
- Green beam laser technology
- Three 360 degree line laser to aid in full room layout
- Integrated magnetic bracket with 1/4 In. and 5/8 In. thread
- Full-time pulse mode allows use with detector - maintains full brightness for visibility and extends range
- Over-molded housing and IP65 water/debris resistance
- Locking pendulum - to help prevent damage to internal components
| Accuracy | 1/8 in @ 30 ft |
| Range [Max] | 100 ft |
| Weight | 8.05 LB |
| EAN or UPC | 76174773743 |

