Skip to content Skip to navigation menu
Cobalt Pilot Point Drill Bits

DW1224B

Cobalt Pilot Point Drill Bits
Item #104097460
  • Pilot Point Bits
  • Fractional
  • 3/8" Drill Size
  • 5" Overall Length
  • 3.62" Working Length
  • Split Point Shape
  • Wood And Metal Drill Style
  • Cobalt
  • Bulk Packaging
+ Show More + Show Less
Cobalt Pilot Point Drill Bits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pilot Point Bits
  • Fractional
  • 3/8" Drill Size
  • 5" Overall Length
  • 3.62" Working Length

features

  • Maximum speed and life in stainless steel and other hard metals
  • Pilot Point® tip design starts on contact and eliminates bit walking
  • Industrial strength cobalt for optimum life and durability in metal
Size Type Fractional
Packing Type Bulk
Point Shape Split
Drill Size 3/8 in
Point Angle 135 °
Drill Length Type Regular
Drill Style Wood And Metal
Flute Length 3.62 in
Manufacturer Name DeWalt�
Overall Length 5 in
Material Cobalt
Finish Gold Ferrous Oxide
Type Pilot Point Bits
Weight 0.116 LB
EAN or UPC 885911006729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison