- Self Starting Step Drill Bits
- 1/4" Shank Diameter
- 2 Number of Steps
- 3/8"
- 1/2" Size Range
| No. of Steps | 2 |
| Shank | 1/4 in |
| Size Range | 1/2 in, 3/8 in |
| Weight | 0.053 LB |
| EAN or UPC | 28877476551 |
| No. of Steps | 2 |
| Shank | 1/4 in |
| Size Range | 1/2 in, 3/8 in |
| Weight | 0.053 LB |
| EAN or UPC | 28877476551 |