- Double-Ended Bit
- #2 Tip Size
features
- Shock-resistant tool steel for maximum durability
- Hardened core for extra strength and reduced breakage
- Double ended for extra versatility
| Packing Type | Carded |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Material | Steel |
| Weight | 0.05 LB |
| EAN or UPC | 28874020283 |

