- #12 Countersink w/ 7/32" Drill Bit
description
- The DEWALT® #12 countersink with 7/32 In. drill bit is part of a line of precision countersinks used for settling screws flush or better within a range of materials. This four-cutter countersink with a tapered drill bit provides maximum speed and ideal finish, allowing users to drill, countersink, and counterbore in one step, which saves time and eliminates mistakes on important jobs. DEWALT® products are extensively tested on real world jobsites to ensure durability, but DEWALT® also understands the importance of good replacement tools. With replacement tapered bits available, you can be confident that your countersink will last even longer.
features
- Four-cutter countersink and tapered drill bit provide superior speed and ideal finish
- Drill, countersink and bore in one step
- Replacement tapered bits offered
- Tested on real world jobsites
| Weight | 0.08 LB |
| EAN or UPC | 28874025707 |

