
- TORX® Power Bit
- T20 Tip Size
- 2" Overall Length
features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated
- resists breakage and wear
Tip Size | T20 |
Tip Type | Torx® |
Overall Length | 2 in |
Weight | 0.03 LB |
EAN or UPC | 28877508160 |
