- Heavy-Duty Compact Jig Saw Kit
features
- Shoe bevels 0° to 45° for beveled cuts
- Keyless blade clamp for fast, easy blade installation and removal
- Four-position orbital action controls cut quality and speed
- All-metal gear case provides superior durability on a professional site
- Variable speed for optimal cutting
includes
- Blade
- Heavy-duty kit box
| Strokes Per Minute | 3100 strokes/min |
| Cut Depth | 1 in |
| Family Name | Heavy-Duty Compact Jig Saw Kit |
| Amps | 5.5 A |
| Tool Wt. | 6.2 lb |
| Voltage Rating | 115 |
| Weight | 8.625 LB |
| EAN or UPC | 28877493107 |

