- Clean Cutting Jig Saw Blades
- U-Shank Blade Type
- 4" Working Length
description
- DEWALT® 4 In. 6 TPI u-shank fast rough wood cutting cobalt steel jig saw blades were tested to ensure that they are ideal for use in a wide range of real world woodworking and wood cutting jigsaw applications. With precision ground teeth, these blades stay sharp and deliver smooth, clean cuts every time. You can increase productivity and speed by cutting faster with deeper gullets and increased free space, removing more material. DEWALT® delivers complete confidence with its cobalt steel (Bi-metal) blades and maximally compatible U-shank, so you know these blades will never let you down.
features
- Precision ground teeth stay sharper longer and deliver smooth, clean cuts
- Deeper gullets with increased free space remove more material for faster cutting
- Cobalt steel (Bi-metal) maximizes blade life and durability
- U-shank fits DEWALT and other universal shank jig saws
| Blade Type | U-Shank |
| Teeth Per Inch (Text) | 6 |
| Blade Material | Cobalt Steel |
| Working Length | 4 in |
| Weight | 0.088 LB |
| EAN or UPC | 28877314761 |

