- Type 27 Abrasive Cutting Wheels
- Aluminum Oxide
- 4 1/2 x 1/8 x 5/8-11
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for agressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- Three full sheets of fiberglass for durability and safety
| Material | Aluminum Oxide |
| Disc Size | 4 1/2 x 1/8 x 5/8-11 |
| Weight | 0.363 LB |
| EAN or UPC | 28874045224 |

